Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987670

MPN #: 272975

Wesco® Telescoping Manual High-Lift Pallet Truck, 3300 lb. Capacity, 20"W x 43"L Forks

Product Description
Wesco's high-lift truck raises and lowers single-faced pallets or skids with ease. Truck features support legs that automatically extend as the skid is lifted for stability (unit will not move when the load is lifted). Coated ergonomic handle offers operator comfort. Rolls smoothly with 6" polyurethane steer wheels and 3" polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service. 1 Year Limited Warranty.

Telescoping style features a low-profile load back rest.

Manual High Lift operates like a conventional pallet truck with a three-position hand control (lift-lower-neutral).

Note: For use with Single-Faced Pallets, Skids and Bulk Containers.

PRICE
$1,475.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width20 in
Height48-1/2 in
Lowered Height3-5/8 in
Raised Height31-1/2 in
Weight Capacity3300 lbs
Weight260 lbs
Distance Across Forks20 in
Wheel Diameter6 in
Fork Length43 in
Fork Width6-1/2 in
Distance Between Forks7 in

Product Details

Assembly RequiredNo
TypeManual High-Lift Pallet Jack
ColorOrange
Wheel TypeSolid
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part Number272975
Steer Wheel MaterialPolyurethane
BrandWesco