Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paper Towels

Paper towels provide a convenient and effective means for hand drying and surface cleaning. They are packaged in various quantities and packaging options, including bulk packs and dispenser-friendly packaging for easy storage and dispensing. Available in single-fold or multi-fold configurations to cater to different dispensing systems and user preferences. The paper towels are ideal for restroom facilities, kitchens, and industrial settings.
207 Results

Paper Towel Rolls

Paper Towel Rolls
Our paper towel rolls are designed to meet all commercial cleaning needs. These bulk rolls of paper towels offer thick and strong material for effortless drying and wiping. Paper towel rolls can be used in restrooms or as high-absorbency industrial paper towel rolls for janitorial cleaning.
CompareImageWidthLengthPackage QuantitySize TypeColorModel #Price
Marcal Pro Kitchen Paper Towels - 85 Sheets/Roll, 30 Rolls/Case
-
63 ft
30 Rolls
-
White
Ships Same Day
WB670311
$86.95
Georgia-Pacific Professional Pacific Blue Ultra Paper Towel, 1-Ply, 7-7/8"W x 1150'L, White, 6/Case
7-7/8 in
1150
6
6 Rolls/Carton
White
WBB3183740$149.95
Tork Handi-Size Perforated Roll Towel, 2-Ply, 11"W x 6 3/4"L, 120/Roll, White, 30/Case - HB9201
16 in
24 ft
30
120
White
WBB2273821$62.95
Pacific Blue Basic™ Recycled Hardwound Paper Towel Roll By GP Pro, Brown, 6 Rolls Per Case
7-7/8 in
800 ft
6
Varies
Brown
Ships Same Day
WBB2230047
$65.95
Scott® Choose-A-Sheet Mega Kitchen Roll Paper Towels, 1-Ply, 4.8 x 11, White, 102/Roll, 24/CT
11 in
51
24
102
White
WBB2686386$52.95
Georgia-Pacific Professional Pacific Blue Ultra Paper Towel, 1-Ply, 7-7/8"W x 1150'L, Natural, 6/Cs
7-7/8 in
1150
6
6 Rolls/Carton
Brown
WBB3183657$189.95
Scott® Pro Hard Roll Paper Towels w/ Absorbency Pockets, 1-Ply, 7-1/2"Wx900'L, Grey Core,6Rolls
7-1/2 in
900
6
1
White
WBB3180177$179.95
Tork® Matic® Hardwound Paper Towel Roll, 7-11/16" x 700', Natural, 857/Roll, 6 Rolls/Case
7-11/16 in
700
6
857
Brown
WBB3167543$59.95
Scott® Essential High Capacity Hard Roll Towel, 1-Ply, 8" x 950 ft, White, 6 Rolls/Carton
8 in
950 ft
6
Varies
White
WBB2308144$139.95
Nittany Roll Paper Towels, Natural, 350'/Roll, 12 Rolls/Case
-
350
12
-
Brown
Ships Same Day
WBB3085227
$46.95
Showing 1-10 of 144 results

Folded Paper Towels

Folded Paper Towels
Folded paper towels offer versatility and convenience in commercial settings and facilitate rapid drying of hands after washing. We offer a variety of products to fit specific needs. These folded paper towels are designed for efficient dispensing and maximum absorbency to keep restrooms, kitchens, and more clean and hygienic.
Showing 1-10 of 63 results