Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778862

MPN #: 4126751

Mahr MarCator Dial Indicator with Long Range Measurement, IP67, Range 1"/25 mm

Product Description
The Mahr MarCator (4126751) is a precision AGD Group 2 mechanical dial indicator built to ANSI/AGD dimensional and accuracy specifications. Unit construction with removable movement saves repair and cleaning time. Hardened gears and stainless steel racks provide lasting protection against shock and wear. Jeweled bearings minimize friction for longer service life. Skeletonized, hobbed gears deliver sensitive response with minimal hysteresis error. Soft-tinted dial (green for inch) minimizes eye strain. Balanced dial hand provides no-shift, precise reading. Controlled rack and pinion mesh eliminates slope for accurate response. Smooth-adjusting bezel and positive pressure pull-back spring. American-made quality for demanding measurement applications.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$459.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRound
Max Measurement1 in / 25 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDial Indicator
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126751
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo