Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778959

MPN #: 4487612

Mahr Micromar 844 A Self-Centering Bore Gage, Measuring Pistol, 2-3/4" - 3-3/8" Range

Product Description
The Mahr Micromar 844 A (4487612) provides rapid bore measurement with its pistol-grip design and self-centering 3-point contact head. Range of 70-85mm/2.75-3.35" with 4μm error limit. Lever retraction enables fast insertion and automatic centering. Three anvils offset at 120° intervals ensure accurate diameter readings. Lightweight aluminum measuring head reduces operator fatigue. For through holes, blind holes, and centering shoulders. Indicator sold separately. Includes 844 Ag basic unit, 44 Ak head, and case.

Features:
  • Threaded connection for changing the measuring head
  • Measuring anvils from 12 mm are carbide tipped
  • From 12 mm measuring anvils for measurements up to the bottom of the bore
  • From 40 mm measuring head housing made of anodized aluminium
  • Always easy-to-read measuring value display using electronic dial indicator and rotatable display


PRICE
$1,995.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement3-3/8 in
Min Measurement2-3/4 in
Range2-3/4 - 3-3/8 in

Product Details

TypeSelf-Centering Bore Gage
CaseYes
Anvil ShapeCurved
ColorBlack
Manufacturers Part Number4487612
Accuracy4 µm °F
Data OutputNo
BrandMahr