Mahr MarCator 1087 Ri Wireless Digital Indicator w/Analog Bar Graph & Dynamic Functions, 0-25mm/1"
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr MarCator 1087 Ri (4337665) delivers 25mm/1" measuring range with combined digital/analog display for static and dynamic measurements. Selectable resolution from 0.0005mm to 0.01mm. MAX/MIN/TIR functions capture runout, straightness, and flatness. Integrated wireless transmission eliminates cables for SPC workflows. Reference system enables immediate measurement without re-zeroing. Tolerance band display with GO/NO-GO indication. MarConnect supports USB, Digimatic, and Opto RS-232C output. IP42 protection. Pairs with i-stick receiver. Includes battery and instructions.
PRICE
$989.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dial Diameter | 2-5/16 in |
| Metric or Inch | Inch/Metric in |
| Resolution/Graduation | 2e-05 in |
Product Details
| Type | Electronic Indicator |
| Digital | Yes |
| Data Output | No |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Fraction Option | No |
| IP Rating | IP42 |
| Manufacturers Part Number | 4337665 |
| Lug or Flat Back | Flat |
| Brand | Mahr |