Mahr MarTest 800 Long-Stylus Dial Test Indicator with 41.24mm Reach, ±0.25mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr MarTest 800 SL (4306200) features an extended 41.24mm stylus for accessing recessed features and confined spaces. Range of ±0.25mm with 0.01mm graduation. High-contrast dial face sealed with O-ring for liquid resistance. Mineral glass viewing panel protects against scratching and solvent damage. Matt chrome-plated casing with three dovetail guide rails. Shockproof mechanism with jeweled bearings and overload protection. Ideal for deep-bore and hard-to-reach measurements. Includes mounting shaft, test certificate, and case.
PRICE
$245.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dial Diameter | 1-1/16 in |
| Metric or Inch | Metric in |
| Resolution/Graduation | 0.01 in |
Product Details
| Type | Dial Test Indicator |
| Digital | No |
| Case | Yes |
| Dial Face Color Family | Yellow |
| Data Output | No |
| Dial Reading | 25-0-25 |
| Mechanical Or Digital | Mechanical |
| Fraction Option | No |
| Manufacturers Part Number | 4306200 |
| Brand | Mahr |