- Labels Enable You to Transport Your Packaging Using Best Practices
- Properly messaged labels help your facility maintain transport compliance
- Biological specimens must be transported with mandatory markings on outer packaging
- All labels are compliant with IATA DGR, ICAO, and 49 CFR requirements for labeling dangerous goods shipments
- Properly label Category A shipments with 17289, the UN 2814 compliant label for infectious substance(s), affecting humans
- Class 9 Miscellaneous Dangerous Goods (17287) and Class 6 Infectious Substance (17288) labels reflect correct IATA, October 1, 2014 modifications
Marketlab UN2814 Infectious Substance Category A Labels, 4" x 3", White/Blue, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$68.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Label Size | 4 x 3 in |
Product Details
| Material | Paper |
| Package Quantity | 250 |
| Color | White/Blue |
| Manufacturers Part Number | 17289 |
| Shape | Rectangle |
| Brand | Marketlab |