- Labels for All Specimens in a GTT Series
- Ready-to-use strip of labels in one convenient sheet
- Each sheet contains 8 permanent adhesive labels as shown
Marketlab Paper GTT Tablet Labels, 1-1/2" x 1/2", White/Orange, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1/2 in |
| Label Size | 1-1/2 x 1/2 in |
Product Details
| Material | Paper |
| Package Quantity | 50 |
| Color | White/Orange |
| Manufacturers Part Number | 7838 |
| Shape | Rectangle |
| Brand | Marketlab |