Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Regency

Model # :WBB3139546

MPN #: 77312GY

Regency Marque Plexi Double Unit Reception Workstation, 124-1/4"W x 49"D x 45-1/2"H, Driftwood Gray

Product Description
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved desk. With its advanced thermo fused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests. No tools required for assembly. Cutting-edge thermo fused melamine finish with self-edge Silver frame standard for an first-class clean at a budget friendly price Spacious 19-3/4" D interior desk for your receptionist Wire management cutouts on interior desk. And Leveling glides included allowing for ½" height adjustability.

PRICE
$2,579.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width124-1/4 in
Depth49 in
Height45-1/2 in

Product Details

Assembly RequiredYes
TypeReception Desk
Frame Color FamilySilver
ColorGray
Top Color FamilyDriftwood Gray
StyleReception Desk
Base Color FamilyDriftwood
Package Quantity4
Manufacturers Part Number77312GY
Base MaterialLaminate
ShapeCurved
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr