Mahr MarTest 800 High-Resolution Dial Test Indicator with 0.002mm Graduation, ±0.1mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr MarTest 800 SGM (4308200) delivers high-resolution measurement with ±0.1mm range and 0.002mm graduation for precision applications. 38mm dial diameter provides enhanced readability. Error limit of 3μm with 2μm hysteresis ensures accuracy. High-contrast dial face with O-ring seal and mineral glass viewing panel resist damage and solvent exposure. Matt chrome-plated casing with three dovetail guide rails. Shockproof mechanism with 0.15N measuring force. DIN 2270 compliant. Includes 2mm stylus, mounting shaft, test certificate, and case.
PRICE
$219.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Metric or Inch | Metric in |
| Resolution/Graduation | 0.002 in |
Product Details
| Type | Dial Test Indicator |
| Digital | No |
| Mechanical Or Digital | Mechanical |
| Case | Yes |
| Fraction Option | No |
| Dial Face Color Family | Yellow |
| Manufacturers Part Number | 4308200 |
| Data Output | No |
| Dial Reading | 100-0-100 |
| Brand | Mahr |