- Stainless steel stem
- Lug back
- Hardened steel spindle
- Hard coated crystal for scratch resistance
- Improved resistance to dust and water
Mitutoyo 2416A Dial Indicators
Write a Review
|
Questions & Answers (0)
Product Description
.001" X 1" Dial Indicator, 0 - 100, Lug Back, Series 2
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Dial Diameter | 2-3/16 in |
| Min Measurement | 0 in |
| Resolution/Graduation | 0.001 in |
Product Details
| Dial Face Color Family | White |
| Range per Revolution | 0.1 in |
| AGD Group | 2 |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| IP Rating | None |
| Manufacturers Part Number | 2416A |
| Brand | Mitutoyo |
| Type | Dial Indicator |
| Digital | No |
| Measuring Face Material | Stainless Steel |
| Series | 2-Standard |
| Data Output | No |
| Dial Reading | 0-100 |
| Style | General Purpose |
| Measuring Range | 1 In |
| Accuracy (+/-) | 0.002 in |
| Fraction Option | No |
| Revolution Counter | Yes |
| Lug or Flat Back | Lug |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |