Mahr MarTest 800 Standard Dial Test Indicator with 0.01mm Graduation, ±0.4mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr MarTest 800 S (4305200) provides versatile measurement capability with ±0.4mm range and 0.01mm graduation. Computer-optimized shockproof mechanism ensures accuracy and durability. High-contrast dial face with O-ring seal resists liquid penetration. Mineral glass viewing panel offers protection against scratching, hot shavings, and solvents. Matt chrome-plated casing with three dovetail guide rails for flexible mounting. Anti-magnetic design with overload protection via friction clutch. DIN 2270 compliant. Includes 2mm stylus, mounting shaft, test certificate, and case.
PRICE
$149.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dial Diameter | 1-1/16 in |
| Metric or Inch | Metric in |
| Resolution/Graduation | 0.01 in |
Product Details
| Type | Dial Test Indicator |
| Digital | No |
| Case | Yes |
| Dial Face Color Family | Yellow |
| Data Output | No |
| Dial Reading | 40-0-40 |
| Mechanical Or Digital | Mechanical |
| Fraction Option | No |
| Manufacturers Part Number | 4305200 |
| Brand | Mahr |