Business Card Cutters

Business Card Cutters/Slitters
| Compare | Image | Paper Size | Speed | Depth | Width | Height | Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 8.5" x 11" and 8.5" x 14" | 144 Cards/Min. rpm | 15 in | 22 in | 10 in | 33 lbs | WB277368 | $5,099.00 | ||
![]() | 12" x 18", 13" x 19" | 230 Cards/Min. ft/min | 21-1/2 in | 31-1/2 in | 11-1/2 in | 45 lbs | WBB3172929 | $8,099.00 |
Related Products
Count on precise cuts with the premium carbide blade. Cuts up to 10 sheets of 20-lb. bond paper. Patented rail system holds paper firmly. Sturdy metal base is calibrated and features preset measurements for common-sized items. Updated graphics, rulers and grid. Cuts mat board, card stock, plastic sheets, etc. Manufacturer's limited lifetime warranty (excludes blade and cutting mats).
Not all projects can be cut on standard size trimmers. For these large format applications, the Dahle 585 Premium Guillotine offers 43 1/4" of high performance cutting. The commercial grade cutter is designed to cut large amounts of paper with your safety in mind. The 585 protects the user with a full acrylic fan guard to prevent injury by keeping hands from being in the wrong place. The ground, self-sharpening cutting blade is made of German Solingen steel and maintains a perfectly honed edge every time it is used. This blade can also be locked to prevent unsupervised use by others. The ...
Transform large paper stacks with precision and ease using the Formax® Cut-True 31H Hydraulic Guillotine Paper Cutter features a hydraulic blade and clamp drive for true two-shift operation, and rugged heavy-duty construction for precision cutting of paper stacks up to 28" wide and up to 4" high. User-friendly features include a color touchscreen control panel, automatically-adjusting back gauge, an internal light to illuminate the cutting area, and the capacity to program up to 100 jobs/100 cuts. Operation is simple using the color touchscreen for programming and selecting jobs. The ...
Dahle's 472 Premium Rolling Trimmer offers six feet of superior cutting performance. It features all the benefits you'd expect from our Premium Series, with an extra-long 72" cutting length. The Dahle 472 is a German Engineered commercial grade tool, with the ability to cleanly cut oversize banners, mat board, and fine art paper with the highest level of accuracy. It features a ground rotary blade, and a self-sharpening cutting system that cuts and sharpens in either direction. This action maintains the blade's precision graduated edge, allowing it to remove even the tiniest sliver of ...
The Cut-True 27S Semi-Automatic Electric Paper Cutter offers precision cutting for paper stacks up to 18.9" wide. User-friendly features include dual-button electronic operation, automatic paper clamp, and LED digital readout. Simply load a stack of paper, up to 3.15" high and press the clamp and blade buttons to engage the hardened-steel Guillotine blade. These features, combined with the bright red LED Cutting Line, allow operators to make fine adjustments and see exactly where the blade will cut. Accuracy meets safety in the Cut-True 27S, with front and rear transparent safety guards, ...


