Soothing Touch® Versa Creme, Unscented, 8 oz. Tub
Write a Review
|
Questions & Answers (0)
Product Description
8 oz. tube, Unscented. This technology combines the cosmetic elegance of a high end face creme for the skin with practical working glide for the massage therapist. The combination of these benefits and technology create an effective, versatile, product like Versa Creme. Our creme allows for massage in multiple modalities while moisturizing the skin, enhancing skin respiration and delivering the benefits of essential oils.
PRICE
$13.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | 8 oz. |
Product Details
| Type | Massage Lotion |
| Package Quantity | 1 |
| Description | Versa Creme - Unscented |
| Manufacturers Part Number | 13-3235 |
| Brand | Soothing Touch |
Warranty
| Warranty | 1 yr |