FEI Mini Half-Round Bolster, 13"L x 6" Dia, Black
Write a Review
|
Questions & Answers (0)
Product Description
Mini half round bolster provides extra neck support to help relieve strain. Convenient strap on one end. Available in a variety of colors.
PRICE
$37.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Massage Table Bolster |
| Package Quantity | 1 |
| Description | Mini Half-Round Bolster |
| Color | Black |
| Manufacturers Part Number | 31-2073BLK |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |