Swiffer® Heavy Duty Dust Lock Fiber Refill Dusters, Yellow, 6/Box - 21620BX
|
Questions & Answers (0)
Product Description
All-around design maximizes surface area to reach tight corners and smaller spaces. Traps and locks up to 3x more dust than a feather duster. Ideal for cleaning wood furniture, electronics, plants and more. For use with Swiffer® 360° Duster Handle (sold separately).
PRICE
$16.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Weight | 0.4 lbs |
| Bristle Length | 6 in |
Product Details
| Type | Duster Refill |
| Material | Dust Lock Fiber |
| Package Quantity | 6 |
| Color | Yellow |
| Manufacturers Part Number | 21620BX |
| For Use With | B31882, B260473 |
| Brand | Swiffer |