Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253614

MPN #: KDH643

Accuform KDH643 Stopout® Aluma-Tag™ Hasp, Danger Locked Out Do Not Operate, Aluminum

Product Description
Features:
  • Lock out more equipment with the large reach hasp made to withstand the tough and abusive environment.
  • Scissor-style hasp comprises of two high-strength .090" thick red anodized aluminum plates
  • When closed the holes line up to accommodate up to six padlocks
  • Jaw ends are offset to crossover one another when closed to prevent prying and tampering of the hasp
  • Get true 1 1/2" round reach with the full jaw opening
  • Inside corners are angled-cut to not interfere with critical space when opening and closing the hasp
  • Hasp is a recognizable tag shape measuring 7"H x 2 3/4"
  • Incorporates bold, contrasting red/white/black lockout hazard message labels on both sides - with space to write in necessary information
  • Hasp has smooth aluminum finish
  • Can meet the device needs in accordance to OSHA 29 CFR 1910.147
PRICE
$44.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Height7 in
Accepts Shackle Up To9/32"
Jaw Size1-1/2 in
Hasp Length7 in

Product Details

TypeLOTO Device
ColorRed
For Use WithMultiple Items
MaterialAluminum
Package Quantity1
DescriptionStopout® Aluma-Tag™ Hasp, Danger Locked Out Do Not Operate
Manufacturers Part NumberKDH643
BrandAccuform