Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :T9FB729986

MPN #: 485

Master Lock® Rotating Gate Valve Lockout Set

Product Description
Features

  • Set of five rotating gate valve lockouts (480, 481, 482, 483 and 484)
  • Outward/inward rotation allows for easier installation and storage
  • Surrounds the valve operating handle to protect against accidental valve opening
  • Unique patented rotating design allows for easier installation in confined space applications
  • Each size rotates into itself and nests into the next larger size to save space in safety tool boxes
  • Center knockout can be removed for rising stem gate valves
  • Multiple workers can apply their personal safety locks
  • Complete with high-visibility permanent safety labels (English, French & Spanish) that can be written-on to identify the responsible person, then erased for the next job
  • Tough, lightweight, dielectric Zenex™ thermoplastic bodies withstand chemicals
  • Perform effectively in extreme conditions (temperature range: -50°F (-46°C) to 350°F (177°C)
  • Fits valve diameters from 1" (2.5cm) to 13" (33cm)
  • Commercial packaging
PRICE
$241.37

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter13 in
Rotating Gate Valve Lockout1 in

Product Details

Temperature Range-50 To 350 °F
TypeRotating Gate Valve Lockout Set
MaterialPlastic
Package Quantity1
DescriptionRotating Gate Valve Lockout
ColorRed
Manufacturers Part Number485
For Use WithSafety Lockout/Tagout, Lockout Tagout, Valve Lockout
BrandMaster Lock