Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588719

MPN #: 6327

Master Lock® No. 6327 Shrouded Padlocks - Pkg Qty 24

Product Description
Features
  • Iron shroud protects shackle from bolt cutters
  • ProSeries® Padlocks are designed for Commercial/Industrial applications
  • 2-5/8" (67mm) heavy steel body withstands physical attack
  • 3/4" (19mm) tall, 7/16" (11mm) diameter hardened boron alloy shackle for superior cut resistance
  • Dual ball locking mechanism resists pulling and prying
  • High security, Rekeyable 5-pin cylinder with spool pins is virtually impossible to pick
Best Used For:
  • Truck Doors
  • Trailers, Vans & Moving Trucks
  • Manufacturing Environments
  • Industrial, Storefront & Business Gates


No Master Key access. Click Here to order this lock with Master Keyed Access.

PRICE
$1,676.16  Sold in packages of 24 / $69.84 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/8 in
Shackle Diameter7/16 in
Shackle Inside Height3/4 in
Shackle Inside Width7/8 in

Product Details

Assembly RequiredNo
Lock TypeShrouded Padlock
TypeKeyed Different
ColorBlack
Series6327 ProSeries
Accessory TypeLock
Shackle MaterialBoron Alloy
Style5-Pin Cylinder Shrouded Padlock
MaterialSteel
DescriptionShrouded Padlock
Package Quantity24
Manufacturers Part Number6327
BrandMaster Lock