Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB1542155

MPN #: 65010

Mastercool® 65010 50 lb. D.O.T. Refrigerant Recovery Tank With Float Switch 1/4" FL-M

Product Description
Mastercool® 65010 50 lb. .O.T. Refrigerant Recovery Tank With Float Switch 1/4" FL-M

Features:

  • Powder coated cylinder for high gloss, durable finish
  • Pre-charged cylinder provides a clean, dry interior
  • 3/4" NPT opening accepts 80% fill float switch shut-off device
  • Collar design for ease of handling
  • Reusable and conforms to DOT-4BA400 specs and ARI guidelines
  • Storage and transport of recovered refrigerant gases
  • Y-valve for liquid/vapor
  • AUS Approved and TC Canadian Approved
  • 1/4" opening for air purge valve
  • Valve & Float Switch UL Listed
PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Height18-3/4 in
Weight Capacity50 lbs
Weight50 lbs
Connection Size3/4" MPT

Product Details

Body MaterialHP325 or HP345
ColorGray
Nominal Water Capacity>47.7 LB / 21.6L
Float SwitchYes
Service Pressure400 PSI / 2.7 MPa
DescriptionRefrigerant Recovery Tank With Float Switch
Package Quantity1
Manufacturers Part Number65010
BrandMastercool

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsDOT - 4BA400