- Equipped with our exclusive oil mist free exhaust port
- Sure-Grip handle, ergonomically designed for superior comfort and portability
- Reinforced base provides extreme shock resistance
- Air cooled motor design allows for operation under high temperature conditions
- Pump runs with extremely high ultimate vacuum and low noise
- Accessible oil drain port & sight glass make both oil maintenance and accuracy easy
- Built-in device eliminates oil mist and an oil-gas separator at the air exhaust outlet prevents oil
- contamination in the air exhaust
Mastercool® Two Stage Vacuum Pump, 1.5 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$549.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 3-11/16 in |
| Height | 6-1/8 in |
| Weight | 8 lbs |
| Connection Size | 1/4", 3/8" SAE, 1/2" ACME |
Product Details
| Power Source | Lithium-Ion Battery |
| CFM | 1.5 CFM |
| Voltage | 18 V |
| Description | Two Stage Vacuum Pump |
| Color | Black |
| Hertz | 50, 60 Hz |
| Brand | Mastercool |