TROLL Material Handling Cart, 6000 Capacity LBS
Write a Review
|
Questions & Answers (0)
Product Description
The Troll® 2721 comes standard with a 6,000-pound load capacity that can be increased to 10,000 pounds with additional axle assemblies. Sheet goods can be loaded directly using a forklift, and the adjustable side arms allow for securing a variety of load sizes. Swivel casters and upright ends make maneuvering 6,000 pounds about as easy as it can get without involving heavy equipment. Troll® brand, all-steel construction, rubber casters, made in the USA. Designed for uneven surfaces and adjustable to different load sizes. Assembly sequence requires lifting and positioning heavy components. Procedure may require two people. Part has 1 Year Limited Warranty.
PRICE
$1,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 162 in |
| Width | 40 to 52 in |
| Height | 37 in |
| Weight Capacity | 6000 lbs |
| Wheel Diameter | 8 in |
| Caster Diameter | 8" in |
Product Details
| Assembly Required | Yes |
| Color | Yellow |
| Caster Type | Rubber Swivel Plate |
| Wheel Type | Rubber Swivel casters |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2721 |
| Brand | TROLL |
Warranty
| Warranty | 1 yr |