x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Extra HD Forged Swivel 8 x 3 Duralast™ Tapered 2500 Lb. Caster

Hamilton® Extra HD Forged Swivel 8 x 3 Duralast™ Tapered 2500 Lb. Caster

Item #: WBB356508

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Tapered
  • Roller

Tapered

$327.60 up to 9% OFF

Price: $297.95

Save $14.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Extra HD Forged Swivel 8 x 3 Duralast™ Tapered 2500 Lb. Caster

This Extra Heavy Duty Caster features superior performance, wide selection and reliable service. The integrally forged steel kingpin is guaranteed for life.

Product Specifications

  • WIDTH INCHES3
  • HEIGHT INCHES10-1/2
  • CAPACITY LBS2500
  • BEARING TYPETapered
  • BOLT SPACING INCHES4-1/8" x 6-1/8"
  • BRANDHamilton
  • CASTER RIG TYPEForged Steel
  • CASTER TYPESwivel Plate
  • MANUFACTURERS PART NUMBERS-EHD-83DT
  • MOUNTING BOLT HOLE DIAMETER INCHES1/2
  • PLATE SIZE7-1/2" x 6-1/8"
  • REPLACEMENT PARTW-830-DT-3/4
  • SWIVEL RADIUS INCHES2-1/2
  • TYPEExtra Heavy Duty
  • WHEEL CONSTRUCTIONPolyurethane
  • WHEEL DIAMETER INCHES8
  • WHEEL TYPEDuralast
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 18, 2013

    Swivel Casters
    Your review:
    This item works perfect for our needs. Thank you!
Product Q & A

There are no questions for this product.

Popular item in this category

Hamilton® Extra HD Forged Swivel 10 x 3 Duralast™ XC Ball 3900 Lb. Caster

Item #: B358187

Not Yet Rated

Usually ships in 2 to 5 days

$321.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Extra HD Forged Swivel 8 x 3 Duralast™ Tapered 2500 Lb. Caster

Hamilton® Extra HD Forged Swivel 8 x 3 Duralast™ Tapered 2500 Lb. Caster

Item #: WBB356508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant