Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image does not represent actual item

Hamilton® Metal Wheel 10 x 3 - 1-15/16" Plain Bearing
See all 52 items in product family

Hamilton® Metal Wheel 10 x 3 - 1-15/16" Plain Bearing

Item #: WBB357206

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.20 Save up to 42%
Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Metal Wheel 10 x 3 - 1-15/16" Plain Bearing

This wheel is from one of the industry's largest lines. Durable and extremely high quality.

Product Specifications

    • WIDTH INCHES3
    • CAPACITY LBS2600
    • BEARING SIZE INCHES1-15/16
    • BEARING TYPEPlain
    • BRANDHamilton®
    • HUB LENGTH INCHES3-1/4
    • MANUFACTURERS PART NUMBERW-1030-ML-1-15/16
    • STYLESpoked
    • TYPEMetal Wheels
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!