Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Pneumatic Stamped Steel Swivel 12" Pneumatic Ball 500 Lb. Caster
See all 22 items in product family

Hamilton® Pneumatic Stamped Steel Swivel 12" Pneumatic Ball 500 Lb. Caster

Item #: WBB355680

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $85.50 Save up to 42%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Pneumatic Stamped Steel Swivel 12" Pneumatic Ball 500 Lb. Caster

When you don't need the ruggedness of a stamped steel pneumatic caster, this caster series is an ideal economical choice. The top plate matches the industry's most popular dimension and assures long-lasting performance. Zinc plated.

Product Specifications

    • HEIGHT INCHES15-1/2
    • CAPACITY LBS500
    • BEARING TYPEBall
    • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
    • BRANDHamilton®
    • CASTER RIG TYPEStamped Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-5212-PR
    • MAXIMUM AIR PRESSURE50
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2
    • PLATE SIZE4-1/2" x 4"
    • REPLACEMENT PARTW-12-PR-1/2
    • SWIVEL RADIUS INCHES3-1/2
    • TIRE SIZE INCHES4.10/3.50-6
    • TYPEPneumatic
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

what's a "forced steel castor"?; is there hardeware-folding?

Your review: What's the top speed for this wheel? are there low-profile tires for this hub? ***Global Management Comments: We will be calling the manufacturer and getting back to the Customer.***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!