Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Standard Cold Forged Swivel 4 x 2 Aqualite® Delrin 550 Lb. Caster
See all 118 items in product family

Hamilton® Standard Cold Forged Swivel 4 x 2 Aqualite® Delrin 550 Lb. Caster

Item #: WBB355229

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.20 Save up to 41%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Standard Cold Forged Swivel 4 x 2 Aqualite® Delrin 550 Lb. Caster

This caster features a full 1/4" thick mounting plate, two separate hardened raceways, husky 2" wide legs, and a 5/8" spin-riveted kingpin. The lustrous zinc plated finish will help these long-lasting casters keep their good looks.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES5-5/8
    • CAPACITY LBS550
    • BEARING TYPEDelrin
    • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
    • BRANDHamilton®
    • CASTER RIG TYPECold Forged
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-524-AZ
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8
    • PLATE SIZE4-1/2" x 4"
    • REPLACEMENT PARTW-420-AZ-3/4
    • SWIVEL RADIUS INCHES1-5/8
    • TYPEStandard
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEAqualite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!