Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Superlast® Wheel 12 x 4 - 1-1/4" Roller Bearing
See all 102 items in product family

Hamilton® Superlast® Wheel 12 x 4 - 1-1/4" Roller Bearing

Item #: WBB358562

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $677.10 Save up to 42%
Price: $ 393.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Superlast® Wheel 12 x 4 - 1-1/4" Roller Bearing

This wheel is for the extra tough jobs requiring protective polyurethane treads. The extra-thick blue treads are liquid cast and chemically bonded to slid-web, drop forged steel centers.

Product Specifications

    • WIDTH INCHES4
    • CAPACITY LBS6000
    • BEARING SIZE INCHES1-1/4
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES4-1/4
    • MANUFACTURERS PART NUMBERW-1240-SYH-1-1/4
    • TYPESuperlast Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPESuperlast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!