Hamilton® Track Wheel 7-7/8 x 1-3/4 - 1" Plain Bearing
See all 18 items in product family

Hamilton® Track Wheel 7-7/8 x 1-3/4 - 1" Plain Bearing

Item #: WBB357786

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.00 Save up to 41%
Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Track Wheel 7-7/8 x 1-3/4 - 1" Plain Bearing

Flanged wheels running on in-plant tracks give them an "instant production line". Loads are taken off the floor permitting high capacities, easier rolling, floor protection and controlled flow all at the same time. Face and flange CNC-machine finished.

Product Specifications

    • WIDTH INCHES1-3/4 Without Flange, 2-1/4 With Flange
    • CAPACITY LBS3200
    • BEARING SIZE INCHES1
    • BEARING TYPEPlain
    • BRANDHamilton®
    • HUB DIAMETER INCHES2-7/8
    • HUB LENGTH INCHES2-1/2
    • MANUFACTURERS PART NUMBERWFT-8L-1
    • STYLESolid
    • TYPETrack Wheels
    • WHEEL DIAMETER INCHES7-7/8
    • WHEEL TYPESingle Flanged Track

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!