Take 15% off your entire order!

Offer applied at checkout

Fairbanks Heavy-Duty Rigid Caster 34-10-HC - Hi-Cap/Mold-On 10" Dia. - 1500 Lb. Capacity

Fairbanks Heavy-Duty Rigid Caster 34-10-HC - Hi-Cap/Mold-On 10" Dia. - 1500 Lb. Capacity

Item #: WBB2218369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fairbanks Heavy-Duty Rigid Caster 34-10-HC - Hi-Cap/Mold-On 10" Dia. - 1500 Lb. Capacity

  • Gray powder coat finish provides better corrosion resistance


Product Specifications

  • WIDTH INCHES2-1/2
  • HEIGHT INCHES11-3/4
  • CAPACITY LBS1500
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BEARING TYPERoller
  • BOLT SPACING INCHES3-7/16" to 3-13/16" x 5-3/16" to 7-1/16"
  • BRAKE TYPE--
  • BRANDFairbanks
  • CASTER RIG TYPECold Forged
  • CASTER TYPERigid Plate
  • CONSTRUCTIONGray Powder Coating
  • DESCRIPTIONRigid Caster
  • LIMITED WARRANTY2 Years
  • MANUFACTURERS PART NUMBER34-10-HC
  • MOUNTING BOLT HOLE DIAMETER INCHES0.5
  • PACKAGE QUANTITY1
  • PLATE SIZE5-1/2" x 8-1/4"
  • SERIESSeries 24/34 Heavy-Duty Casters
  • WEIGHT LBS21.5
  • WHEEL CONSTRUCTIONHi-Cap/Mold-On
  • WHEEL DIAMETER INCHES10
  • WHEEL TYPEHi-Cap/Mold-On
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fairbanks Semi-Steel Wheel 1310-SRD - 10" Dia. x 3"W - 2700 Lb. Capacity

Item #: B2218542

Not Yet Rated

Usually ships in 5 to 8 days

$60.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fairbanks Heavy-Duty Rigid Caster 34-10-HC - Hi-Cap/Mold-On 10" Dia. - 1500 Lb. Capacity

Fairbanks Heavy-Duty Rigid Caster 34-10-HC - Hi-Cap/Mold-On 10" Dia. - 1500 Lb. Capacity

Item #: WBB2218369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant