Take 15% off your entire order!

Offer applied at checkout

Fairbanks Stainless Steel Rigid Caster SS-13-5-PBB - Polyurethane with Polyethylene Center 5" Dia.

Fairbanks Stainless Steel Rigid Caster SS-13-5-PBB - Polyurethane with Polyethylene Center 5" Dia.

Item #: WBB2218388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fairbanks Stainless Steel Rigid Caster SS-13-5-PBB - Polyurethane with Polyethylene Center 5" Dia. - 275 Lb. Cap.

All stainless steel construction with stainless steel double-ball raceway swivel caster and one-piece rigid caster. Furnished with stainless steel axle and axle nut. Ideal for applications in corrosive and wet environments.

Product Specifications

  • WIDTH INCHES1-1/4
  • HEIGHT INCHES6-3/16
  • CAPACITY LBS275
  • COLOR FINISHStainless Steel
  • ASSEMBLYAssembled
  • BEARING TYPEBall
  • BOLT SPACING INCHES1-3/4" x 2-7/8" to 3"
  • BRANDFairbanks
  • CASTER RIG TYPECold Forged
  • CASTER TYPERigid Plate
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONRigid Caster
  • LIMITED WARRANTY2 Years
  • MANUFACTURERS PART NUMBERSS-13-5-PBB
  • MOUNTING BOLT HOLE DIAMETER INCHES5/16
  • PACKAGE QUANTITY1
  • PLATE SIZE2-5/8" x 3-3/4"
  • SERIESStainless Steel Casters
  • WEIGHT LBS1.8
  • WHEEL CONSTRUCTIONPolyurethane with Polyethylene Center
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane with Polyethylene Center
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fairbanks Stainless Steel Rigid Caster SS-13-3-PBB - Polyurethane with Polyethylene Center 3" Dia.

Item #: B2218391

Not Yet Rated

Usually ships in 5 to 8 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fairbanks Stainless Steel Rigid Caster SS-13-5-PBB - Polyurethane with Polyethylene Center 5" Dia.

Fairbanks Stainless Steel Rigid Caster SS-13-5-PBB - Polyurethane with Polyethylene Center 5" Dia.

Item #: WBB2218388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant