Take 15% off your entire order!

Offer applied at checkout

Fairbanks Rigid Caster W36-4-MC - Phenolic 4" Dia. - 800 Lb. Capacity

Fairbanks Rigid Caster W36-4-MC - Phenolic 4" Dia. - 800 Lb. Capacity

Item #: WBB2218187

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fairbanks Rigid Caster W36-4-MC - Phenolic 4" Dia. - 800 Lb. Capacity

  • One-piece caster fork construction; No welds assure less failure, longer life
  • Casters have hardened top plate and fork to assure longer wear life
  • Gray powder coat finish provides better corrosion resist ance
  • Meets ASME B56 11-1 industry standards


Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES5-5/8
  • CAPACITY LBS800
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BEARING TYPERoller
  • BOLT SPACING INCHES2-7/16" to 3-3/8" x 4-15/16" to 5-1/4"
  • BRAKE TYPE--
  • BRANDFairbanks
  • CASTER RIG TYPECold Forged
  • CASTER TYPERigid Plate
  • CONSTRUCTIONGray Powder Coating
  • DESCRIPTIONRigid Caster
  • LIMITED WARRANTY2 Years
  • MANUFACTURERS PART NUMBERW36-4-MC
  • MOUNTING BOLT HOLE DIAMETER INCHES0.375
  • PACKAGE QUANTITY1
  • PLATE SIZE4-1/2" x 6-1/4"
  • SERIESW26/36 Series Casters
  • WEIGHT LBS4.5
  • WHEEL CONSTRUCTIONPhenolic
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPEPhenolic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fairbanks Swivel Caster W26-4-MC - Phenolic 4" Dia. - 800 Lb. Capacity

Item #: B2218289

Not Yet Rated

Usually ships in 5 to 8 days

$23.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fairbanks Rigid Caster W36-4-MC - Phenolic 4" Dia. - 800 Lb. Capacity

Fairbanks Rigid Caster W36-4-MC - Phenolic 4" Dia. - 800 Lb. Capacity

Item #: WBB2218187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant