Plate Casters
Plate casters are designed to be attached to the bottom of cabinets, workbenches, and other furniture for ease of portability. They are made with a variety of durable materials, including polyurethane, rubber, plastic, and steel for long-lasting dependability. Plate casters are available in a range of sizes that are able to support a range of weights in manufacturing, stock handling, hospitality, and educational settings.
Most Relevant
Light Duty Plate Casters

Light-Duty Plate Casters make it easy to move lighter equipment, supporting loads up to 499 lbs.
| Compare | Image | Wheel Diameter | Weight Capacity | Height | Caster Type | Brake Type | Wheel Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5 in | 250 lbs | 6 in | Swivel | No Brake Included | Polyurethane | Ships Same Day WB906230 | $19.25 | ||
![]() | 8 | 275 lbs | 10 in | Swivel | No Brake Included | Polyurethane | WBB639923 | $48.95 | ||
![]() | 4 in | 220 lbs | 5-3/4 in | Swivel | Directional Lock | Thermoplastic Rubber | WBB2679698 | $46.95 | ||
![]() | 3-1/2 in | 275 lbs | 4-3/4 in | Swivel | No Brake Included | Rubber | WB906220 | $18.75 | ||
![]() | 3 in | 275 lbs | 4-1/4 in | Swivel | Face Contact | Thermoplastic Rubber | WBB196034 | $24.00 | ||
![]() | 8 | 275 lbs | 10 in | Rigid | No Brake Included | Polyurethane | WBB639914 | $45.95 | ||
![]() | 2-3/8 | 100 lbs | 2-3/4 in | Swivel | No Brake Included | Thermoplastic Elastomer | Ships Same Day WBB195970 | $12.00 | ||
![]() | 5 in | 300 lbs | 6-3/16 in | Swivel | Total Lock | Polyurethane on Polyolefin | WBB2174198 | $65.95 | ||
![]() | 3 in | 150 lbs | 3-7/8 in | Caster Type | No Brake Included | Rubber | Ships Same Day WB308508 | $7.00 | ||
![]() | 10 in | 330 lbs | 12-1/2 in | Swivel | No Brake Included | Rubber | Ships Same Day WB748046 | $76.95 |
Showing 1-10 of 174 results
Medium Duty Plate Casters

Medium-Duty Plate Casters provide dependable mobility for loads between 500 and 1,500 lbs.
Showing 1-10 of 274 results
Heavy Duty Plate Casters

Heavy-Duty Plate Casters are built to handle 1,501 lbs. and above, perfect for the toughest jobs.
Showing 1-10 of 50 results
Leveling Plate Casters

Our Leveling Plate Casters have a sturdy build and smooth swivel action for excellent maneuverability. With a three-leg design, these leveling casters feature built-in leveling mechanisms so you can adjust and stabilize your equipment on uneven surfaces. Offered in various diameters, wheel materials, and weight capacities, these heavy duty leveling casters are ideal for industrial applications.
Showing 1-10 of 15 results













