discount codeFree shipping over 300

Applied at checkout

Martin Wheel 12 x 4 4 Hole Custom Spoke Steel Wheel R-124S

Martin Wheel 12 x 4 4 Hole Custom Spoke Steel Wheel R-124S

Item #: WBB638449

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.99 up to 20% OFF

Price: $24.00

Quantity

Popular item in this category

Martin Wheel 10 x 6 4 Hole Custom Spoke Steel Wheel R-125S

Usually ships in 2 to 5 days

Not Yet Rated

$23.25

Customers Also Viewed

Martin Wheel 12 x 4 4 Hole Custom Spoke Steel Wheel R-124S

Durable white powder coat finish with stripe steel custom spoke wheel.

Product Specifications

  • WIDTH INCHES4
  • CAPACITY LBS1045
  • BOLT CIRCLE INCHES4 x 4
  • BRANDMartin Wheel
  • CONSTRUCTIONSteel
  • FITS TIRE SIZE480-12
  • MANUFACTURERS PART NUMBERR-124S
  • PILOT HOLE DIAMETER INCHES2.50
  • RIM SIZE INCHES12 x 4
  • WEIGHT LBS10
  • WHEEL DIAMETER INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Wheel 12 x 4 4 Hole Custom Spoke Steel Wheel R-124S

Martin Wheel 12 x 4 4 Hole Custom Spoke Steel Wheel R-124S

Item #: WBB638449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top