Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Wheel 14 x 5.5 5 Hole Custom Spoke Steel Wheel R-145CS

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Martin Wheel 14 x 5.5 5 Hole Custom Spoke Steel Wheel R-145CS

Item #: WBB638457

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.99 Save up to 7%
Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Martin Wheel 14 x 5.5 5 Hole Custom Spoke Steel Wheel R-145CS

Durable white powder coat finish with stripe steel custom spoke wheel.

Product Specifications

    • WIDTH INCHES5.5
    • CAPACITY LBS1865
    • BOLT CIRCLE INCHES5 x 4.5
    • BRANDMartin Wheel
    • CONSTRUCTIONSteel
    • FITS TIRE SIZEST205/75D-14/205/75R-14
    • MANUFACTURERS PART NUMBERR-145CS
    • PILOT HOLE DIAMETER INCHES3.19
    • RIM SIZE INCHES14 x 5.5
    • WEIGHT LBS20
    • WHEEL DIAMETER INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed