Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord

Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord

Item #: WB501865

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $209.95

Save $10.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Rugged, energy-saving Gooseneck Dock Light includes a replaceable LED lamp. Save money- use less energy and cover two docks with one Gooseneck Dock Light. Ideal for both loading dock and industrial task lighting applications.

  • Flexible neck avoids damage if door closes.
  • 180 degrees rotation - one light covers two docks
  • 27" flexible, stainless steel no-sag arm
  • Polycarbonate head is impact resistant and remains cool to the touch.
  • Narrow profile allows mounting in tight locations.
  • Four key slots on wall bracket for easy mounting. EMT knockout enables hard wiring.
  • Ten foot power cord with strain relief and piggy-back NEMA 5-15 plug simplifies electrical connections.
  • Suitable for use with other PAR38 bulbs maximum 150W.
  • ETL/cETL certified to UL-1598 & CAN/CSA-C22.2 No. 250.0

Product Specifications

  • COLOR FINISHYellow
  • BEAM ANGLE30
  • BRANDGlobal Industrial™
  • BULB TYPELED-PAR38
  • COLOR RENDER INDEX80
  • COLOR TEMPERATURE5000
  • CONSTRUCTIONStainless Steel
  • CORD LENGTH FEET10
  • LUMENS1590
  • MANUFACTURERS PART NUMBER501865
  • PACKAGE QUANTITY1
  • REACH INCHES27
  • REFERENCE #VL0450-1
  • TYPELED Gooseneck Dock Light
  • VOLTAGE120
  • WATTAGE16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ LED Dock Light 30W, 3000 Lumens, 5000K, w/ 60" Arm & 18" 3-Speed Fan

Item #: 812433

Not Yet Rated

Available on or around 02/05/2021

$219.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord

Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord

Item #: WB501865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord
    Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord
    Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord
    Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord
    Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord
    Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord
    Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord
    Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord
    Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord
    Global Industrial™ Gooseneck Dock Light, 27" SS Arm, LED Lamp incl, Cage Protected, 10' Cord
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant