Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Action Pump CPVC High Volume Centrifugal Drum Pump for Water Treatment G341 - 35 GPM

Rollover image to zoom in

Click image to enlarge

See all 232 items in product family

Action Pump CPVC High Volume Centrifugal Drum Pump for Water Treatment G341 - 35 GPM

Item #: WBB2195941

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,764.75 Save up to 31%
Price: $ 1,212.00
Product Information
Customer Review
Product Q&A
Accessories
Action Pump CPVC High Volume Centrifugal Drum Pump for Water Treatment G341 - 35 GPM

39" CPVC Tube. Ideal for chemicals commonly used in water treatment such as: Sodium Hypochlorite, Calcium Chloride, Calcium, Hydroxide, Chlorinated Water, Potassium Hydroxide, Sodium Bromide. 39 inch long tube for 55 gallon containers. 190° max temp. Up to 35 gallons per minute at 5 feet of head, 30 gpm at 10 feet of head, 5 gpm at 30 feet of head. 115-120v single phase, Open Drip Proof motor 50/60Hz 825 WATT variable speed can handle up to 1500 cps (Centipoise)

Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES8
    • HEIGHT INCHES8
    • ASSEMBLYAssembled
    • BRANDAction Pump
    • CONSTRUCTIONCPVC, PTFE, PVDF, Carbon, Hastelloy-C-276
    • DIAMETER INCHES1-5/8
    • DISCHARGE SPOUT DIAMETER INCHES1
    • DISPENSING RATE35 GPM
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERG341
    • PACKAGE QUANTITY1
    • POWER110V
    • PRESSURE (PSI)15
    • SPEED (RPM)10,000
    • STYLE55 Gallon
    • SUCTION TUBE DIMENSION INCHES39
    • TEMPERATURE RANGE °F190
    • THREAD INCHES2 NPS (Male)
    • TYPECentrifugal
    • WEIGHT LBS8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result