Action Pump Piston Pump 6009 for Detergents, Waxes, Water Solubles
|
Questions & Answers (0)
Product Description
Action Pump POLYPROPYLENE DRUM PUMP
Polypropylene drum pumps should be used with water-based fluids, light oils, mild acids, and corrosive soaps. Can be used on 5, 15, 30 and 55 gallon drums. Drum pump fits 2" bung opening or 3/4" IPS female opening. Adjust dispense rate to 25, 50 or 75% of pump volume. Comes with a handy 5 gallon pail adapter. Discharge spout rotates 360°.
Polypropylene drum pumps should be used with water-based fluids, light oils, mild acids, and corrosive soaps. Can be used on 5, 15, 30 and 55 gallon drums. Drum pump fits 2" bung opening or 3/4" IPS female opening. Adjust dispense rate to 25, 50 or 75% of pump volume. Comes with a handy 5 gallon pail adapter. Discharge spout rotates 360°.
CLEARANCE PRICE
$9.50was $20.75
Save $11.25 (54%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 2 NPS (Male) in |
Product Details
| Style | Fits 5, 15, 30 & 55 Gal. Drums |
| Type | Piston |
| Body Material | Polypropylene |
| Material | Polypropylene |
| Wetted Material | Polypropylene |
| Description | Fits 2" or 3/4" IPS Opening |
| Manufacturers Part Number | 6009 |
| Stroke/Gpm/Revolution | Stroke |
| Dispensing Rate | 4, 8, 12, 16 oz. per Stroke |
| Brand | Action Pump |