Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics™ MA-7 Lever Hand Pump with Electronic Meter for Heavy Gear Oils

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Liquidynamics™ MA-7 Lever Hand Pump with Electronic Meter for Heavy Gear Oils

Item #: WBB652141

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 227.95
Product Information
Customer Review
Product Q&A
Accessories
Liquidynamics™ MA-7 Lever Hand Pump with Electronic Meter for Heavy Gear Oils

Lever hand pump for use with heavy gear oils. Fits 16 gallon and 30 gallon drums. Comes complete with 2" bung adapter and 6' nylon reinforced discharge hose with curved discharge spout. Includes P/N 100600 Electronic Meter. Approx. 12 strokes/quart.

Product Specifications

    • COLOR FINISHSilver Zinc
    • ASSEMBLYUnassembled
    • BRANDLiquidynamics
    • CONSTRUCTIONAluminum, PVC & Steel
    • DISCHARGE SPOUT DIAMETER INCHES0.5
    • DISPENSING RATE1 Qt. per 10 Strokes
    • MANUFACTURERS PART NUMBER10007-S3
    • MODELMA-7
    • SUCTION TUBE DIMENSION INCHES1.50 x 29-3/4
    • THREAD INCHES2 NPT (Male)
    • TYPELever
    • WEIGHT LBS6.60

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result