Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Action Pump Polypropylene High Volume Drum Pump for Alkalis & Mildly Aggressive Chemicals G432

Rollover image to zoom in

Click image to enlarge

See all 232 items in product family

Action Pump Polypropylene High Volume Drum Pump for Alkalis & Mildly Aggressive Chemicals G432

Item #: WBB2195900

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,443.25 Save up to 31%
Price: $ 991.00
Product Information
Customer Review
Product Q&A
Accessories
Action Pump Polypropylene High Volume Drum Pump for Alkalis & Mildly Aggressive Chemicals G432

27" Polypropylene Tube Sets. Good for use with a variety of corrosive liquids compatible with pump materials such as: Acetic Acid, Sulfuric Acid, Nitric Acid (to 20%), Alkalis, Ferric Chloride, Hydrochloric Acid(to 20%). 27 inch long tube for 5 & 15 gallon containers. 130° max temp. Air operated up to 22 gallons per minute at 5 feet of head, 5 gpm at 15 feet of head Engineered for use in heavily corrosive environments or when aggressive fumes are present. 450 max centipoise.

Product Specifications

    • LENGTH INCHES27
    • WIDTH INCHES8
    • HEIGHT INCHES8
    • ASSEMBLYAssembled
    • BRANDAction Pump
    • CONSTRUCTIONPolypropylene, PTFE, Carbon, Hastelloy-C-276
    • DIAMETER INCHES1-5/8
    • DISCHARGE SPOUT DIAMETER INCHES1
    • DISPENSING RATE22 GPM
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERG432
    • PACKAGE QUANTITY1
    • POWER1/2 HP Air Motor
    • PRESSURE (PSI)15
    • SPEED (RPM)10,000
    • STYLE5 & 15 Gallon
    • SUCTION TUBE DIMENSION INCHES27
    • TEMPERATURE RANGE °F190
    • THREAD INCHES2 NPS (Male)
    • TYPECentrifugal
    • WEIGHT LBS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result