Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pumps

Drum pumps safely transfer liquids from drum containers, minimizing the risk of spills. Available in various formats, including piston, siphon, and rotary, they can withstand oils, minor acids, and other fluids. Manual and electric drum pumps are best used in manufacturing, agriculture, and other industrial environments, while food-grade pumps are specially designed for use in food and beverage processing.
206 Results

Rotary Drum Pumps

Rotary Drum Pumps
Rotary drum pumps are designed to dispense lightweight oils, waxes, and more. These pumps function by manual cranking to release solutions connected by pumps and siphons and are made for lasting durability and reliable performance. Select rotary pumps include a suction pipe and discharge spout. Dispensing rates and other specifications vary per model.
CompareImageMaterialDispensing RatePowerThreadHeightSuction Tube DimensionModel #Price
National-Spencer | Zee Line Ryton Rotary Pump 10212 / 1014R for Aggressive Chemicals
Ryton
8 oz. per Revolution
-
-
-
44 x 1 in
Ships Same Day
WB534101
$165.95
Action Pump Ryton Rotary Drum Pump 3004 - 8 GPM
Ryton
8 GPM
Manual
2 NPT (Male) in
5 in
41 in
Ships Same Day
WBB623145
$175.95
Action Pump Cast Iron Rotary Drum Pump 3005 - 10 GPM
Cast Iron
10 GPM
Manual
2 NPT (Male) in
5 in
41 in
Ships Same Day
WBB623146
$65.95
Action Pump Polypropylene Rotary Pump RP-90P
Polypropylene
7 GPM
Manual
2 NPT (Male) in
6 in
34 in
Ships Same Day
WBB937095
$89.95
Action Pump Stainless Steel Rotary Pump 219 with PTFE Vanes
Stainless Steel
10 GPM
Manual
2 NPT (Male) in
6 in
40 in
WBB623143$515.00
Liquidynamics™ MA-5R Cast Iron Rotary Hand Drum Pump
Cast Iron
1 Gallon per 20 Revolutions
-
2 NPT (Male) in
-
1-1/4 x 40 in
WBB652130$91.95
Action Pump High-Flow Aluminum Rotary Drum Pump 9005HT with Steel Vane - 27 GPM
Cast Aluminum
27 GPM
Manual
2 NPT (Male) in
8-1/2 in
48 in
Ships Same Day
WBB623147
$169.95
Vestil™ Polyphenylene Sulfide Manual Rotary Drum Pump, 2" Bung, Yellow
Polyphenylene Sulfide
300 ml per Stroke
Manual
2 NPT in
52-1/8 in
1-1/4 x 42 in
WBB3221375$179.95
Action Pump Polypropylene Rotary Drum Pump 3003 with PTFE Vane - 8 GPM
Polypropylene
8 GPM
Manual
2 NPT (Male) in
5 in
41 in
Ships Same Day
WBB623144
$129.95
National-Spencer | Zee Line Polypropylene Rotary Pump 10211 for Water Based Solutions
Polypropylene
8 oz. per Revolution
-
-
-
44 x 1 in
Ships Same Day
WB534100
as low as

$95.95

Save $4.00 (4%)
Showing 1-10 of 30 results

Piston Drum Pumps

Piston Drum Pumps
Piston drum pumps safely dispense fluids, light oils, mild acids, and more. These drum pumps allow spill-proof transfer and are made of high-quality materials for long-lasting durability. Available in a wide variety of sizes for many different containers. Other features and dimensions vary per model.
Showing 1-10 of 46 results

Finish Thompson PF Series Drum & Barrel Pumps

Finish Thompson PF Series Drum & Barrel Pumps
Finish Thompson PF Series drum and barrel pumps are high performing and rated for continuous duty. Pumps are ideal for transferring mild corrosives. Drum pump kits contain a polypropylene tube, a stainless steel shaft, and a double suction impeller. The tubes are sealless and either impact or corrosion-resistant. Dispensing rates and other features vary per model.
Showing 1-10 of 15 results

Siphon Pumps

Siphon Pumps
Siphon pumps are made of plastic and rubber, polyethylene, or PVC for long-lasting durability. These quick-action pumps can easily transfer kerosene, light oils, or various water-based solvents. With good chemical resistance, these pumps can be used across a wide range of materials and container sizes. Specific dimensions and features vary per model.
Showing 1-10 of 12 results

Finish Thompson EF Series Drum & Barrel Pumps

Finish Thompson EF Series Drum & Barrel Pumps
Finish Thompson EF Series drum & barrel pumps are used for chemicals, mild corrosives, and acids. Made of polypropylene and stainless steel, these barrel pumps are constructed for long-lasting durability. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.
Showing 1-10 of 11 results

Lever-Action Drum Pumps

Lever-Action Drum Pumps
Lever-Action drum pumps dispense fluids by manual force and are lightweight for easy operation. Corrosion-resistant pumps are made for long-lasting durability and can transfer a wide variety of materials. Some models feature an adjustable flow rate. Lever action drum pumps are available in many sizes and styles to meet any material handling needs.
Showing 1-10 of 38 results

Action Pump Centrifugal Drum Pumps

Action Pump Centrifugal Drum Pumps
Action pumps centrifugal drum pumps are used to transfer light oils, suitable chemicals, combustible liquids, and more. These pumps are capable of pumping liquids at a temperature of -20°F if not frozen. Pumps are available for large-capacity drums and can pump at least 15 gallons per minute. Other dimensions vary per model.

Finish Thompson TT Series Drum & Barrel Pumps

Finish Thompson TT Series Drum & Barrel Pumps
The Finish Thompson TT Series drum and barrel pumps are suitable for corrosives, flammables, high purity and sanitary applications. Barrel pump kit contains stainless steel tube, stainless steel shaft, electric motor, and a PVC discharge hose with a clamp. Dispensing rate and size varies per model. Seperate drum pump motor also available.

Food Grade Pumps

Food Grade Pumps
Food-grade pumps are designed for any food service or industrial applications. These pumps are durable, lightweight, and can transfer a wide variety of materials. Dispensing rates range per model and color-coded handles help prevent cross-contamination. Food-grade drum pumps are designed for high-volume delivery at a low pressure which makes pumping chemicals safer.
Showing 1-10 of 13 results

Centrifugal Pumps for IBC's & Totes

Centrifugal Pumps for IBC's & Totes
Centrifugal pumps for IBCs & totes are ideal for maintenance professionals and engineered for light oils or corrosive liquids. Pump kits include a tube, motor, dispensing model, flexible hose, clamps & more. A food-grade electric pump is also available to transfer food products and pharmaceutical ingredients. Other features and dimensions vary per model.

Drum Bung Adapters & Converters

Drum Bung Adapters & Converters
Drum bung adapters and converters can support multiple oil drum applications. Adapters are threaded into the container to secure the pump in place. Made of heavy duty materials, these converters and adapters are designed for long lasting durability. Various sizes are available to support different sized pumps.
Showing 1-10 of 12 results

ScopeNEXT IBC Hand Pump

ScopeNEXT IBC Hand Pump
ScopeNEXT IBC hand pumps are suitable to empty most metal and plastic large-capacity IBCs. Pumps are made of polypropylene for long-lasting durability. Built-in check valves offer enhanced versatility, and low-pressure nozzle ensures even distribution for added reliability. Pump adaptors and IBC spouts are also available.

Action Pump Double Acting Air Operated Pumps

Action Pump Double Acting Air Operated Pumps
Action pump double acting air operated pumps are designed for reliable and easy pumping of oil or grease. Pumps are designed for commercial or industrial applications and are made from heavy-duty materials for a long service life. Several models of air-operated pumps are available. Specific features and dimensions vary per model.

Action Pump Air Driven Pumps

Action Pump Air Driven Pumps
Action pump air-driven pumps easily siphon liquids from drums or barrels and can safely transfer them. Pumps are made of heavy duty materials that protect them against aggressive chemicals. Some models feature a ball valve to control the fluid for easy filling and control. Air driven pumps are available in many models. Dimensions and other features vary per pump.

Action Pump Auger Pumps

Action Pump Auger Pumps
Action pump auger pumps are ideal for any automotive or machine shop material handling needs. Some pumps feature double insulation making them safe for use with water & emulsions. The strong construction of auger pumps makes them durable and long-lasting. Many models available with various features and dimensions.
Powered Drum Pumps

Powered Drum Pumps