Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spill Containment Pallets & Platforms

Spill containment pallets and platforms control drum spills and leaks in commercial or industrial environments. Chemical, rust, and corrosion-resistant, containment pallets provide stability and restraint of spills and leaks from large-capacity drums. Drum spill containment platforms are designed with a low-profile which enables the ease of loading, unloading, and filling of large drums.
148 Results

Containment Pallets

Containment Pallets
Our containment pallets feature high-density polyethylene construction for excellent chemical resistance. These pallets will not rust or corrode, and grating can be easily removed for effortless cleaning. Available in various dimensions and weight capacities to suit your needs.
CompareImageLengthWidthHeightCapacityWeight CapacityBrandModel #Price
Global Industrial™ 4 Drum Low Profile Spill Containment Pallet with Drain
51-1/2 in
51-1/2 in
8 in
66 gal
8000 lbs
Global Industrial
Ships Same Day
WB989073
as low as

$339.95

Save $20.00 (6%)
Eagle 1640 4 Drum Spill Containment Pallet - Yellow with Drain
52-1/2 in
51 in
13-3/4 in
132 gal
8000 lbs
Eagle Mfg
Ships Same Day
WB987223
$593.34
ENPAC® Black Diamond Drum Spillpallet 5400-BD-D with Drain - 2000 Lb. Cap.
54 in
54 in
12 in
66 gal
2000 lbs
Black Diamond
WBB1654282as low as

$319.95

Save $16.00 (5%)
UltraTech Ultra-Spill Deck® P4 Flexible Model
48 in
48 in
2-1/2 in
22 gal
6000 lbs
UltraTech
WBB885936$345.95
UltraTech Ultra-Spill Pallet® 1231 P4 - Nestable - Yellow with Drain
51 in
51 in
10 in
66 gal
6000 lbs
UltraTech
WBB721472as low as

$489.95

Save $29.05 (6%)
UltraTech Ultra-Spill Pallet Plus® Containment Pallet 9606 P1 1-Drum with No Drain
40 in
40 in
12 in
62 gal
800 lbs
UltraTech
WB985798as low as

$329.95

Save $20.00 (6%)
ENPAC® Black Diamond 2 Drum Spillpallet 5117-BD with No Drain - Low Profile - 3000 Lb. Cap.
49 in
24 in
6.5 in
25.5 gal
3000 lbs
Black Diamond
WBB1654281as low as

$169.95

Save $10.00 (6%)
UltraTech Ultra-Spill Deck® 1350 P1 Flexible Model
24 in
24 in
2-1/2 in
5.5 gal
1500 lbs
UltraTech
WBB885935$159.95
Eagle 4-Drum, Low Profile Spill Containment Pallet With Drain, Yellow
51-1/2 in
51-1/2 in
8 in
66 gal
8000 lbs
Eagle Mfg
WB337472$506.20
UltraTech Ultra-Spill Deck® 1360 P1 Flexible Model Bladder System (1-Drum)
27 in
24 in
5 in
77 gal
1500 lbs
UltraTech
WBB885939as low as

$279.95

Save $20.00 (7%)
Showing 1-10 of 49 results

Drum Spill Containment Platforms

Drum Spill Containment Platforms
Drum Spill Containment Platforms are made of high-density polyethylene and are impact-resistant, with a low-profile design for easy loading and unloading of drums. They can be used for stationing and forklift transport and can accommodate various chemicals. Nesting feature enables efficient vertical storage, reducing unit footprint. They are used in diverse settings for spill containment needs.
Showing 1-10 of 54 results

Indoor & Outdoor Covered Spill Containment Units

Indoor & Outdoor Covered Spill Containment Units
Indoor & Outdoor Covered Spill Containment Units provide safe spill containment in diverse environments. They ensure secure storage of hazardous materials with durable construction, covered tops to prevent rainwater entry and integrated sumps for leak containment. Ideal for industrial facilities, warehouses, and outdoor storage areas, they streamline the storage and easy access of drums.
Showing 1-10 of 24 results
Drum Spill Containment Stackers

Drum Spill Containment Stackers

Pallet & Platform Ramps

Pallet & Platform Ramps
Pallet and platform ramps ensure safe and convenient drum handling. These ramps are constructed from durable polyethylene, and select models feature a ribbed non-skid surface, allowing for safe walkup and traction loading. Most units are weather resistant to ensure a long service life.
Showing 1-10 of 12 results

Pallet Rack Spill Control Sumps

Pallet Rack Spill Control Sumps
Pallet Rack Spill Control Sumps are designed to fit effortlessly into warehouse racking systems without obstructing adjacent storage areas. They are made from durable polyethylene material that resists rusting and corrosion, ensuring longevity. The sumps feature easily removable galvanized steel grating and are specifically designed to fit precise pallet rack specifications.