Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988717

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Product Description
✓ Bright blue LEDs show safe distance for pedestrians
✓ Water- & dustproof aluminum housing with polycarbonate lens
✓ Sold individually, but two are recommended

The Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight helps prevent potential pedestrian accidents by providing a visual warning for warehouse personnel by projecting a bright blue beam pattern onto the floor to alert workers of nearby forklift traffic and avoid foot injury or collision from rear-end forklift swing. The bright blue Cree LED lights are powered by the vehicle's electrical system and can be installed on the front or back of any forklift, sweeper, AGV (automated guided vehicle), or other industrial vehicle. It is configured for 10 to 80 V DC input to be compatible with a wide assortment of electrical systems. To withstand hard & harsh warehouse environments, the light housing is made of lightweight and strong aluminum with a UV-protected polycarbonate lens. Sold individually, but two are recommended for maximum safety. CE, ROHS. Limited 1-Year Warranty.

  • Two (2) blue Cree LEDs deliver 600 lumens
  • Housing is shock-resistant and IP68-rated to be dust- & waterproof
  • Reverse polarity protection prevents damage if installed incorrectly
  • -35 To 85° F operating temperature range
  • Mounting bracket hardware included
  • No assembly required
  • PRICE
    $83.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6-1/2 in
    Width4 in
    Height4-3/4 in
    Weight2 lbs

    Product Details

    Assembly RequiredNo
    TypeForklift Warning Light
    ColorBlue
    Number of LEDs2
    Mounting MethodUniversal Mounting Bracket
    Voltage10 - 48 V
    MaterialDie-Cast Aluminum Housing, PMMA Lens
    Manufacturers Part Number988717
    Position on ForkliftFront And/Or Rear
    Lumens600
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsIP68