Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TVH Parts

Model # :WBB563284

MPN #: SY361005-B-LED

Meteorlite™ 5 High-Profile Strobe Light SY361005-B-LED - 12-80 Volts - Permanent Mount - Blue

Product Description
Strobe Light is constructed with a coated aluminum base, epoxy encapsulated & rubber gasket, polycarbonate lens. 12-80 VDC, Joule output rating ranges from 1 - 23. Blue in Color. Conforms to UL & SAEJ1318 standards. High profile design. 6 LED's. Flash Tube. 2 Year Limited Warranty.

PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.9 lbs

Product Details

Assembly RequiredNo
TypeForklift Strobe Light
ColorBlue
SeriesMeteorlite 5
Number of LEDs6
Flash Rate60 +/- 10 Quad
StyleHigh-Profile
Current Draw.1 AMP AVG mA
Mounting MethodPermanent
Voltage12 - 80 V
MaterialCoated Aluminum base, Epoxy Encapsulated & Rubber gasket, Polycarbonate lens
Manufacturers Part NumberSY361005-B-LED
BrandTVH Parts

Compliance & Certifications

CertificationsUL/CE