Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plate Clamps

Designed in both horizontal and vertical orientation models, Plate Clamps are equipped with powerful jaws that firmly hold onto plates as they are lifted. They come in a range of high weight capacities to facilitate the raising and moving of heavy loads, enabling simple, efficient lifting of heavy-duty flat plate loads in factories, manufacturing plants, and other industrial environments.
132 Results
Vertical Plate Clamps

Vertical Plate Clamps

CompareImageBrandWeight CapacityBail OpeningThroat DepthMax Plate ThicknessModel #Price
Locking Vertical Plate Clamp Lifting Attachment LPC-60 6000 Lb. Capacity
Vestil
6000 lbs
1.9 in
3.34 in
1-9/16 in
WB251511as low as

$339.95

Save $45.00 (12%)
Terrier 1 TSE Vertical Plate Lifting Clamp, 2200 lb. Capacity, 1"Jaw
Terrier
2200 lbs
1-3/4 in
2-3/16 in
1 in
WBB3791131$550.35
Terrier 2 TSEU Vertical Plate Lifting Clamp, 4400 lb. Capacity, 1-3/8"Jaw
Terrier
4400 lbs
2-3/4 in
3-1/16 in
1-3/8 in
WBB3791016$880.50
Renfroe Vertical Lifting, Locking, Screw Clamp, Orange, Steel, 6000 Lbs Capacity, 2" Opening
Renfroe
6000 lbs
2.75 x 5.5 in
3.125 in
2 in
WBB2795288$1,959.00
Vertical Plate Clamp Lifting Attachment EPC-20 2000 Lb. Capacity
Vestil
2000 lbs
2.3 in
2.9 in
0.75 in
WB251513as low as

$239.95

Save $33.00 (12%)
Terrier 3 TSCC Screw Clamp, 6600 lb. Capacity, 2-3/8"Jaw
Terrier
6600 lbs
2 in
1-1/2 in
2-3/8 in
WBB3791061$1,191.12
Renfroe Vertical Lifting, 90 Degree Turning Plate Clamp, Orange, Steel, 1000 Lbs Cap, 3/4" Opening
Renfroe
1000 lbs
2.25 in
2.625 in
0.75 in
WBB2795250$639.00
Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity
Vestil
1000 lbs
1.1 in
1.6 in
0.60 in
WB251512as low as

$159.95

Save $19.00 (11%)
Renfroe Vertical Lifting, Locking, Screw Clamp, Orange, Steel, 3000 Lbs Capacity, 1-1/4" Opening
Renfroe
3000 lbs
2 in
2.875 in
1.25 in
WBB2795290$1,699.00
Locking Vertical Plate Clamp Lifting Attachment 6400 Lb. Capacity
-
6400 lbs
1.9 in
3.34 in
1-9/16 in
WB988012$445.95
Showing 1-10 of 81 results
Vertical Plate Clamps with Chain

Vertical Plate Clamps with Chain

Horizontal Plate Clamps

Horizontal Plate Clamps

Showing 1-10 of 44 results
Hinged Vertical Plate Clamps

Hinged Vertical Plate Clamps