Wood Flatbed Platform Trucks
Wood deck platform trucks are built for durability and long-term use in material handling tasks. Featuring wood decks, often reinforced with steel bindings, these trucks offer robust support for heavy loads. Kiln-dried and sealed for added protection, they provide stability and strength, making them ideal for warehouses, factories, and industrial applications. Some models equipped with removable steel handles for versatility.
Most Relevant
Hardwood Deck Platform Trucks

Wood deck platform trucks are ideal for moving materials around in industrial spaces. They are made with a sturdy steel frame and features a flush, kiln-dried and sealed hardwood deck that is reinforced with cross battens for long life. Weight capacities on these platform trucks ranges from 1000 to 2400 lbs.
| Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2400 lbs | 48 in | 24 in | 8 in | Rubber | Global Industrial | Ships Same Day WB952501 | $389.95 | ||
![]() | 1000 lbs | 48 in | 24 in | 5 in | Polyurethane | Global Industrial | Ships Same Day WB952509 | $289.95 | ||
![]() | 1000 lbs | 54 in | 27 in | 5 in | Polyurethane | Global Industrial | WB952511 | $289.95 | ||
![]() | 2400 lbs | 54 in | 27 in | 8 in | Rubber | Global Industrial | WB952502 | $439.95 | ||
![]() | 2000 lbs | 48 in | 24 in | 6 in | Rubber | Global Industrial | Ships Same Day WB952516 | $355.95 | ||
![]() | 2400 lbs | 60 in | 30 in | 8 in | Rubber | Global Industrial | Ships Same Day WB952504 | $465.95 | ||
![]() | 1400 lbs | 54 in | 27 in | 5 in | Rubber | Global Industrial | WB952503 | $335.95 | ||
![]() | 1200 lbs | 72 in | 36 in | 8 in | Pneumatic | Global Industrial | WB952506P | $489.95 | ||
![]() | 2000 lbs | 60 in | 30 in | 6 in | Rubber | Global Industrial | Ships Same Day WB952518 | $425.95 | ||
![]() | 1200 lbs | 48 in | 24 in | 8 in | Pneumatic | Global Industrial | Ships Same Day WB952500P | $399.95 |
Showing 1-10 of 28 results

Steel Bound Hardwood Deck Platform Trucks
Steel Bound Plywood Deck Platform Trucks

Carry heavy loads around your commercial space with ease with a steel bound plywood deck platform truck. The plywood decks are finished with a smooth lacquer and surrounded by a durable chip-resistant steel frame with an enamel finish. Our wood deck platform trucks come with 4 casters for easy mobility and some models come equipped with fittings for a secondary handle.
Showing 1-10 of 22 results
Wire Caged Wood Deck Platform Trucks

Heavy-duty euro style platform trucks are an ideal option for moving materials. They have a weight capacity of up to 2400 lbs and measure 60" x 30". The wire sides allow for easy visibility and access to contents while the wood deck provides durability and stability. Ideal for use in warehouses, factories, and other industrial settings.













