Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fairbanks Platform Truck V-035-Q-2448-PH-411-24 - 24" x 48" - 1400 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Fairbanks Platform Truck V-035-Q-2448-PH-411-24 - 24" x 48" - 1400 Lb. Cap.

Item #: WBB2218428

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $392.22 Save up to 53%
Price: $ 183.95
Product Information
Customer Review
Product Q&A
Accessories
Fairbanks Platform Truck V-035-Q-2448-PH-411-24 - 24" x 48" - 1400 Lb. Cap.

  • Durable green powder coated finish on frame & handle (handle optional)
  • Sturdy 1" tubular steel frame
  • Varnished hardwood deck is easy to replace when damaged or soiled
  • Rounded front corners to protect door frames and walls
  • Unitized welded steel f


Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES30
    • CAPACITY LBS1400
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDFairbanks
    • CONSTRUCTIONWood
    • DECK HEIGHT INCHES7
    • HANDLE STYLEOpen
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBERV-035-Q-2448-PH-411-24
    • PACKAGE QUANTITY1
    • SERIESV Series
    • WEIGHT LBS55
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!