Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218059

MPN #: VHPT-2448

Vestil™ Hardwood Platform Truck, 6" Mold-On Rubber Wheels, 50" x 24", 1600 lb. Capacity

Product Description
The Hardwood Platform Truck is the economical solution to your material handling needs. The ergonomic handle stands vertically for a better standing position. The platform includes a unique design that allows products lay flat without disturbance.

Features:
  • Quality hardwood platforms provide strength and durability
  • Chrome push handle is removable for operator convenience
  • Mold-on-rubber wheels allow cart to roll smoothly when loaded
  • Countersunk holes allow for a smooth platform top surface
  • Deck Dimensions: 48"L x 24"W


PRICE
$325.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width24 in
Height36-5/8 in
Weight Capacity1600 lbs
Weight89.2 lbs
Wheel Diameter6 in
Deck Height9-1/4 in

Product Details

Assembly RequiredYes
Wheel MaterialMold-on Rubber
TypeStandard Platform Truck
Deck MaterialWood
ColorTan
Wheel Type2 Rigid, 2 Swivel
StylePlatform
MaterialHardwood
Manufacturers Part NumberVHPT-2448
Handle StylePush Handle
BrandVestil

Warranty

Warranty90 Days