General Purpose Steel Utility Carts
Most Relevant
Streamline material handling and organization with General Purpose Utility Carts. The multi-tiered design offers ample storage, enhancing organization and accessibility to items. Utility carts are crafted for durability and are ideal for moving items around offices, warehouses, and more. They feature smooth-rolling casters for optimal maneuverability.
Filters
Length
Width
Height
Number of Shelves
Weight Capacity
Assembly Required
Steel Deep Shelf Trucks

Our steel deep-shelf utility carts provide ample carrying space for any bulky products. Carts are available with 2 or 3 shelves and a depth of up to 12". With smooth-rolling casters, these deep-shelf trucks are able to maneuver easily even when carrying heavy loads.
| Compare | Image | Length | Width | Height | Number of Shelves | Weight Capacity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 54 in | 24 in | 38 in | 2 | 3600 lbs | Little Giant | WBB3135063 | as low as $1,199.00 Save $100.00 (8%) | ||
![]() | 48 in | 24 in | 36 in | 2 | 1200 lbs | Little Giant | WBB996581 | as low as $605.00 Save $50.00 (8%) | ||
![]() | 36 in | 24 in | 36-1/2 in | 2 | 3600 lbs | Little Giant | WBB288631 | as low as $549.00 Save $50.00 (8%) | ||
![]() | 30 in | 18 in | 35 in | 2 | 1200 lbs | Little Giant | Ships Same Day WBB288488 | $355.95was $755.00 Save $399.05 (53%) | ||
![]() | 36 in | 24 in | 35 in | 2 | 1200 lbs | Little Giant | WBB996491 | as low as $605.00 Save $44.00 (7%) | ||
![]() | 42-1/4 in | 24-1/4 in | 39 in | 2 | 3600 lbs | Durham Mfg. | WBB1958759 | $495.95 | ||
![]() | 36 in | 18 in | 37 in | 2 | 1200 lbs | Durham Mfg. | WBB1958799 | $409.95 | ||
![]() | 30 in | 18 in | 35 in | 2 | 1200 lbs | Little Giant | WBB288517 | as low as $439.95 Save $36.00 (8%) | ||
![]() | 36-1/4 in | 18-1/4 in | 37-5/8 in | 2 | 1200 lbs | Durham Mfg. | WBB3219937 | $359.95 | ||
![]() | 48 in | 24 in | 36 in | 2 | 1200 lbs | Little Giant | WBB996590 | as low as $719.00 Save $60.00 (8%) |
Showing 1-10 of 31 results
Steel Receiving Carts

Perfect for any industrial or commercial space, our steel receiving cart has 4 shelves and ventilated locking cabinets to keep tools clean and electronics secure. With a weight capacity of up to 500 lbs our receiving carts can help you move heavy-duty items safely.
Steel Double Handle Heavy Duty Shelf Truck

Double-handle shelf trucks are ideal for any heavy-duty hauling needs. The dual handles allow the carts to easily move from either side and can maneuver through narrow aisles and tight corners. With a weight capacity of up to 3600 lbs, these steel heavy-duty shelf trucks are perfect for any industrial or commercial space.
6-Wheeled Heavy Duty Steel Shelf Trucks

Move heavy loads with ease with our heavy duty steel shelf trucks. These 6-wheeled utility carts are available with up to 3 shelves and are designed for improved mobility. Hard tread phenolic casters provide increased maneuverability with a tight turn radius. With a weight capacity of up to 3600 lbs these steel shelf trucks are ideal for any warehouse or industrial space.
Steel Carts with Perforated Shelf

Steel service carts with perforated shelves are the perfect way to transport lighter loads in any commercial or industrial space. The perforated shelves allow for unwanted debris and moisture to pass through. Service carts are available in a green or gray finish with a weight capacity of up to 1200 lbs.
Steel Carts with Vinyl Mats

Transfer heavy loads stress-free with our steel carts equipped with vinyl mats. The shock absorbing vinyl matting provides a cushioned, non-conductive surface. The non-slip vinyl mats help keep products in place during transport. Steel carts are available with 2 shelves and can carry 1200 lbs, making them ideal for any industrial space.

















