discount codeFree shipping over 300

Applied at checkout

Little Giant® Merchandise Collector G-3048-6MR Flush Shelves 30x48 6 x 2 Rubber Wheels

Little Giant® Merchandise Collector G-3048-6MR Flush Shelves 30x48 6 x 2 Rubber Wheels

Item #: WBB288182

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $438.95

Quantity

Popular item in this category

Customers Also Viewed

Little Giant® Merchandise Collector Flush Shelves 30x48 6 x 2 Rubber Wheels

Shelves are heavy 12 gauge steel with structural angle sub-frame and shelf reinforcements. Shelves are available with 1-1/2" lip, or with flush edges. Raised offset handle includes cross brace hand guard for added safety. These welded units are shipped set up and ready for immediate use, with 2 swivel and 2 rigid casters. Shelf clearance 19-1/2".

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES30
  • HEIGHT INCHES34
  • CAPACITY LBS2000
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERG-3048-6MR
  • SHELF CLEARANCE INCHES19-1/2
  • SHELF QUANTITY2
  • SHELF TYPEFlush
  • TOP SHELF HEIGHT INCHES30
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEMold-on Rubber
  • BRANDLittle Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Merchandise Collector G-3048-6MR Flush Shelves 30x48 6 x 2 Rubber Wheels

Little Giant® Merchandise Collector G-3048-6MR Flush Shelves 30x48 6 x 2 Rubber Wheels

Item #: WBB288182

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top