Little Giant® Shelf Truck with 2 Shelves, 3600 lb. Capacity, 36"L x 24"W x 42"H, Gray
|
Questions & Answers (0)
Product Description
Ergonomic handle produces a more natural, comfortable grip. Heavy-duty design also functions as a hand guard for added protection. The 2 swivel and 2 rigid casters with non-marking polyurethane wheels provide the best combination of reduced rolling resistance and quiet operation. Wheel brakes on swivel casters are standard. All-welded construction with heavy 12 gauge shelves.
PRICE
$995.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 42 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 8 in |
| Shelf Clearance | 22-1/2 in |
| Top Shelf Height | 35 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | ERG-2436-8PYBK |
| Brand | Little Giant |